Motion
990KOT/L
Hi-Visibility Leather Gloves - L or Size 9, Top Grain Cowhide Leather, Regular Grade, Color Beige
Mi Item #04164631
MFR #990KOT/L
Price$5.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Visibility Leather Gloves - L or Size 9, Top Grain Cowhide Leather, Regular Grade, Color Beige
Mi Item #04164631
MFR #990KOT/L

Mfr description
990KOT/L FLUORESCENT ORANGE FINGER TIPS
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.34/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    31.242 cm
  • Weight
    27.3 lbs

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Hi Vis Fingertips
  • Cuff Type
    Elastic
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Series
    990KOT
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)