Specifications
Dimensions
- Glove SizeX-Large
- Length26.924 cm
- SizeXL
Details
- ApplicationDriving Gloves
- Coating CoverageUncoated
- ColorNatural
- Cuff StyleSlip-on
- Cuff TypeElastic
- DescriptionUsed in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Description KeywordLeather Drivers
- Finger CoverageFull
- Glove PatternGunn
- Hand TypePair
- Lining MaterialUnlined
- Lining SeamsSeamed Lining
- Manufacturer Upc Number662909191977
- MaterialCowhide Leather
- Material TypeLeather
- Protection TypeGeneral Protection
- Reflective Or High VisibilityHigh-Visibility
- Spec Sheet
- Split Or Grain LeatherGrain
- Standards Met29 CFR 1910.138, EN533
- Thumb StyleKeystone
- UPC_NO662909191977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)