Motion
86400/XXL
Ironcat® Heavy Duty Grain Deerskin Gloves
MI ITEM #04164659
MFR #86400/XXL
List Price$40.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Heavy Duty Grain Deerskin Gloves
MI ITEM #04164659
MFR #86400/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.78/pr for your price

Overview

Mfr description
86400/XXL HEAVY DUTY GRAIN DEERSKIN LEA
  • Designed to protect the professional mechanic or enthusiast from cuts & abrasions
  • Soft deerskin for enhanced comfort and dexterity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit

Specifications

  • Glove Size
    2X-Large
  • Material
    Deerskin Leather
  • Lining Material
    Unlined
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Color
    Gold
  • Description
    Ideal for carpentry, landscaping, ranching and equipment operation.
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Weight
    4.49 kg
  • Standards Met
    29 CFR 1910.138
  • Length
  • Product Line
    Pro
  • Additional Details
    Ideal for carpentry, landscaping, ranching and equipment operation.
  • Manufacturer Upc Number
    662909864048
  • UPC_NO
    662909864048
  • Description Keyword
    Hand Protect-Welding
  • Application
    Mechanic's
  • Back Material
    Polyester/Spandex
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material Type
    Leather Palm
  • Size
    2XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text