Motion
35KDBS/M
Seamless Knit Kevlar® Glove with Double-Sided PVC Dot Grip - Regular Weight
MI ITEM #04164666
MFR #35KDBS/M
List Price$15.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove with Double-Sided PVC Dot Grip - Regular Weight
MI ITEM #04164666
MFR #35KDBS/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.33/pr for your price

Overview

Mfr description
35KDBS/M MENS MEDIUM REG WEIGHT 2 SIDED
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Ambidextrous design allows replacing one glove at a time, rather than pairs
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Hand Type
    Pair
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7
  • Liner/Shell Material
    Kevlar
  • Length
    9.50 in
  • Description
    Regular Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909349996
  • Manufacturer Upc Number
    662909349996
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Additional Details
    Regular Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text