Motion
2518DGT4
Polykor Sleeve - High Performance Polyethylene/Nylon/Lycra Material, 45.7 cm Long, Gray Color
MI ITEM #04164668
MFR #2518DGT4
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polykor Sleeve - High Performance Polyethylene/Nylon/Lycra Material, 45.7 cm Long, Gray Color
MI ITEM #04164668
MFR #2518DGT4

Mfr description
2518DGT4 18" GRY DYNEEMA SLEEVE THUMB SL
  • Raises the standards for performance knit sleeves offering an increase in overall performance and value compared to UHMPE sleeves
  • Superior cut resistance, up to two times better compared with UHMPE sleeves
  • Manufactured with Proprietary HPPE and Stainless Steel and also featuring Spun DSM Dyneema® with Polyster lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.38 cm

Details

  • Additional Details
    Silicone Free
  • Ansi Isea Cut Resistance Level
    6
  • Approval Listing Regulations
    ANSI
  • Color
    Gray
  • Description
    Exceptional performance and value with more than three times greater abrasion resistance when compared to traditional para-aramid sleeves. Manufactured with proprietary HPPE, Steel/Spun Dyneema blend with polyester lining, offering superior cut resistance, comfort and fit while maintaining its performance after multiple washings.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Raises the standards for performance knit sleeves offering an increase in overall performance and value compared to UHMPE sleeves
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    662909251862
  • Material
    High Performance Polyethylene/Nylon/Lycra
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Technical Specifications
  • Type
    Protective Sleeve
  • UPC_NO
    662909251862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)