Motion
730T/L
PosiGrip, 13 Gauge Light Weight Gray HPPE Glove Liner SIZE-L Gray
MI ITEM #04164675
MFR #730T/L
List Price$9.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip, 13 Gauge Light Weight Gray HPPE Glove Liner SIZE-L Gray
MI ITEM #04164675
MFR #730T/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.21/pr for your price

Overview

Mfr description
730T/L GRAY LIGHT WEIGHT TAEKI 5 LINER
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • HPPE blended yarns offer exceptional cut and slash resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
  • Can be worn on its own or as a glove liner
  • Silicone free... so it can be used in applications requiring a silicone-free environment
  • Good washability, keeps its stretch and recovery even after laundering
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    HPPE
  • Length
    46.99 cm
  • Ansi Isea Abrasion Resistance Level
    A5
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for automotive, glass cutting and handling, sheet metal handling and general duty applications.
  • UPC_NO
    662909072504
  • Manufacturer Upc Number
    662909072504
  • Description Keyword
    Cut Resistant Gloves
  • Size
    L
  • Construction Description
    Seamless Knit
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Additional Details
    Ideal for automotive, glass cutting and handling, sheet metal handling and general duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text