Overview
Mfr description
730T/XXL GRAY LIGHT WEIGHT TAEKI 5 LINER
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- HPPE blended yarns offer exceptional cut and slash resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Can be worn on its own or as a glove liner
- Silicone free... so it can be used in applications requiring a silicone-free environment
- Good washability, keeps its stretch and recovery even after laundering
- Color coded hems for easy size identification
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA3
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- CoatingUncoated
- ColorGray
- Cuff TypeKnitwrist
- Knit Gauge13
- Liner/Shell MaterialHPPE
- Length10-1/2 in
- Ansi Isea Abrasion Resistance LevelA5
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- DescriptionIdeal for automotive, glass cutting and handling, sheet metal handling and general duty applications.
- UPC_NO662909072542
- Manufacturer Upc Number662909072542
- Description KeywordCut Resistant Gloves
- Size2XL
- Construction DescriptionSeamless Knit
- Liner MaterialHPPE
- Spec Sheet
- FeaturesSeamless knit construction protects hands without sacrificing comfort or dexterity
- Additional DetailsIdeal for automotive, glass cutting and handling, sheet metal handling and general duty applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data