Motion
730TGLP/M
Taeki 5™ Leather Glove with Cut Lining - Size M or Size 8, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #04164695
MFR #730TGLP/M
Price$32.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taeki 5™ Leather Glove with Cut Lining - Size M or Size 8, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #04164695
MFR #730TGLP/M

Mfr description
730TGLP/M GRAY TAEKI 5 LOOP IN TERRY CLO
  • HPPE Blended yarn provides exceptional cut resistance and overall performance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    58.7375 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Automotive, General duty applications, Glass Cutting and Handling, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Sheet Metal Handling
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit Leather Palm Reinforced Thumb Crotch
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Light Weight
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    4544
  • Features
    HPPE blended yarn provides exceptional cut resistance and overall performance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    Proprietary Synthetic Blend
  • Manufacturer Catalog Number
    730T/M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909072603
  • Material
    HPPE
  • Material Type
    HPPE Blended
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    PosiGrip
  • Product Types
    Liner
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    PosiGrip
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Toxicity Type
    Silicone Free
  • Type
    Cut Resistant
  • UPC_NO
    662909072603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)