Motion
713SUCB/S
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #04164733
MFR #713SUCB/S
Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #04164733
MFR #713SUCB/S

Mfr description
713SUCB/S BLACK PU COATING ON BLACK NYLO
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    48.26 cm
  • Size
    S

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4131
  • Features
    Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Finger Coverage
    Full
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    662909072764
  • Material
    Nylon
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN388 4131
  • UPC_NO
    662909072764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)