Motion
713SUCB/XL
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #04164734
MFR #713SUCB/XL
Your Price$2.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #04164734
MFR #713SUCB/XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$2.52/pr(List $3.45)

Overview

Mfr description
713SUCB/XL BLACK PU COATING ON BLACK NYL
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort

Specifications

  • Glove Size
    X-Large
  • Lining Material
    Unlined
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    49.022 cm
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Standards Met
    29 CFR 1910.138, EN388 4131
  • UPC_NO
    662909072795
  • Manufacturer Upc Number
    662909072795
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4131
  • Size
    XL
  • Construction Description
    Coated Seamless Knit
  • Finger Coverage
    Full
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    Nylon
  • Spec Sheet
  • Features
    Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Protection Type
    General Protection
  • Material
    Nylon
  • Material Type
    Synthetic
  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought