Overview
Mfr description
715SBP/XL BLACK BI-POLYMER DIP ON GRAY
- Nitrile foam coating will provide a good grip and excellent abrasion resistance
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Breathable back for comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Machine washable
- Antibacterial
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeKnit Gloves - Coated
- Coating CoverageDotted Palm & Fingers
- Lining MaterialNylon
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGrey
- Hand TypePair
- Lining SeamsSeamless Lining
- Grip PatternDot
- Standards Met29 CFR 1910.138, EN 388 = 4131
- Coating MaterialFoam Nitrile
- Length
- Liner MaterialNylon
- Manufacturer Upc Number662909072917
- DescriptionIdeal for general assembly of oily parts, metal handling, fishing and machine operation.
- EN3884131
- Spec Sheet
- Additional DetailsIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909072917
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data