Motion
715SNC/L
Seamless Nylon Glove with Smooth Nitrile Coated Palm, Fingers & Knuckles
Mi Item #04164747
MFR #715SNC/L
Price$3.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Nylon Glove with Smooth Nitrile Coated Palm, Fingers & Knuckles
Mi Item #04164747
MFR #715SNC/L

Mfr description
715SNC/L BLUE FLAT NITRILE 3/4 DIP
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    52.832 cm
  • Size
    L

Details

  • Additional Details
    Ideal for assembly work, construction, inspection, material handling, refuse handling, landscaping and gardening.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic Cuff
  • Description
    Ideal for assembly work, construction, inspection, material handling, refuse handling, landscaping and gardening.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    662909071576
  • Material
    Nitrile
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN 388 4121
  • UPC_NO
    662909071576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)