Motion
715SNC/S
Seamless Nylon Glove with Smooth Nitrile Coated Palm, Fingers & Knuckles
MI ITEM #04164749
MFR #715SNC/S
Your Price$3.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Nylon Glove with Smooth Nitrile Coated Palm, Fingers & Knuckles
MI ITEM #04164749
MFR #715SNC/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.49/pr(List $4.82)

Overview

Mfr description
715SNC/S BLUE FLAT NITRILE 3/4 DIP ON BL
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Cuff Type
    Elastic Cuff
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Smooth
  • Standards Met
    29 CFR 1910.138, EN 388 4121
  • Liner Material
    Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    662909071552
  • UPC_NO
    662909071552
  • EN388
    4121
  • Cuff Style
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Additional Details
    Ideal for assembly work, construction, inspection, material handling, refuse handling, landscaping and gardening.
  • Features & Benefits
    • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability • Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating • Knit Wrist helps prevent dirt and debris from entering the glove • Breathable back for comfort •
  • Size
    S
  • Weight
    6.80388 kg
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text