Motion
715SNFB/L
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04164751
MFR #715SNFB/L
Your Price$3.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04164751
MFR #715SNFB/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.89/pr(List $5.36)

Overview

Mfr description
715SNFB/L BLACK FOAM NITRILE DIP ON BL
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    Large
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Knit Gauge
    15
  • Liner/Shell Material
    Nylon
  • Length
    39.116 cm
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909071637
  • Manufacturer Upc Number
    662909071637
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    3132
  • Size
    L
  • Type
    Cut & Puncture Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    Nylon
  • Spec Sheet
  • Features
    Seamless one-piece nylon shell offers comfort, finger dexterity and breathability
  • Material
    Nylon
  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text