Overview
Mfr description
715SNFLB/XL BLACK LUNAR FOAM NITRILE
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Silicone Free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Protection TypeGeneral Protection
- Cuff TypeElastic
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorSalt and Pepper
- Hand TypePair
- Lining SeamsSeamless Lining
- Thumb StyleWing
- Grip PatternFoam
- Standards Met29 CFR 1910.138, EN 388 = 3131
- Coating MaterialFoam Nitrile
- Length
- Liner MaterialNylon
- Knit Gauge15
- Manufacturer Upc Number662909071880
- DescriptionIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- EN3883131
- Spec Sheet
- Additional DetailsIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909071880
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data