Specifications
Dimensions
- Glove SizeS or Size 7
- Length8-1/2 in
- Men'S SizeS
- SizeS
- Women's SizeS
Details
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationManufacturing, Assembly, Automotive
- Back MaterialSynthetic
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorBlack
- Cuff StyleKnit Wrist
- Cuff TypeKnit Wrist
- DescriptionUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Description KeywordSeamlessGlove Coated
- Duty TypeGeneral Purpose
- EN388431
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternFlat
- Hand TypePair
- Industry UseManufacturing, Assembly, Automotive
- InsulatedNo
- Knit Gauge15
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialNylon
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number715 SUGB/S
- Manufacturer Upc Number662909073006
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineG Tek
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesPosiGrip
- Spec Sheet
- Standards Met29 CFR 1910.138, EN 388 = 4131
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO662909073006
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)