Motion
G46-P2-01-L-X30

SMC CORP OF AMERICA
G46-P2-01-L-X30

Pneumatic Gauge - 0 to 1.0 MPa, 1/8 BSPT
MI ITEM #04164786
MFR #G46-P2-01-L-X30
List Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P2-01-L-X30

Pneumatic Gauge - 0 to 1.0 MPa, 1/8 BSPT
MI ITEM #04164786
MFR #G46-P2-01-L-X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.20/each for your price

Overview

Mfr description
G46-P2-01-L-X30 GAUGE
  • Red and green color zones for improved visibility of pressure control range
  • Back side thread
  • Port size: G36: R1/8, NPT1/8; G46: R1/8, R1/4, NPT1/8, NPT1/4, G53, G63: R1/8, R1/4
  • X30 option for MPa, psi indication (G36, G46 only)

Specifications

  • Gauge Type
    Bourdon Tube
  • Display Pressure Range
    0 to 1.0 MPa
  • Thread Connection
    1/8 BSPT
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Weight
    50 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text