Motion
25AT10-1010
Synchronou & Timing Belt - AT10, 101 Teeth, Urethane Material
MI ITEM #04165055
MFR #25AT10-1010
Price$86.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - AT10, 101 Teeth, Urethane Material
MI ITEM #04165055
MFR #25AT10-1010

Mfr description
25AT10-1010 METRIC TIMING BELT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.84/each

Specifications

Dimensions

  • Overall Length
    1010 mm

Details

  • Belt Type
    AT10
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    101
  • Number Of Toothed Sides
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)