Motion
22220EAE4C4
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore
MI ITEM #04165103
MFR #22220EAE4C4
Your Price$905.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore
MI ITEM #04165103
MFR #22220EAE4C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$905.74/each(List $1,132.17)

Overview

Mfr description
22220 EA E4 C4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    102288.095 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    110156.41 lbf
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176635915
  • UPC_NO
    029176635915
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text