Motion
66648
Grease Fitting Adapter - Head Angle: Straight
Mi Item #04165146
MFR #66648
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
Mi Item #04165146
MFR #66648

Mfr description
66648 STRAIGHT ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    5/16-24 in
  • Head Angle
    Straight
  • Hex Size
    9/16 in
  • Overall Height
    31/32 in
  • Overall Length
    5/16 in
  • Overall Width
    9/16 in
  • Shank Length
    5/16 in
  • Thread Size
    1/8 in

Details

  • Adapter Female Thread Type
    NPTF
  • Fitting Thread Type
    NPTF
  • Material
    Steel
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)