Motion
MR820-4.5IN

REXNORD INC
MR820-4.5IN

Flat Top Chain - Straight Running, 4.5000 in Flight Width, 1.5 in Chain Pitch, Black Melt Resistant Flight Material, Black Color
Mi Item #04165496
MFR #MR820-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR820-4.5IN

Flat Top Chain - Straight Running, 4.5000 in Flight Width, 1.5 in Chain Pitch, Black Melt Resistant Flight Material, Black Color
Mi Item #04165496
MFR #MR820-4.5IN

Mfr description
MR820K4.5 MR820K4.5
  • MR820 4.5 Inch Wide TableTop® Chain Molded in Black Melt Resistant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.1 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.44 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 (Approximate) lb

Details

  • Chain Material
    Black Melt Resistant
  • Chain Type
    Flat Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Flight Material
    Black Melt Resistant
  • Manufacturer Upc Number
    782934904554
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210550554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)