Motion
HS820-4.5IN

REXNORD INC
HS820-4.5IN

Rexnord Modular Plastic Belting Component
Mi Item #04165524
MFR #HS820-4.5IN
Price$57.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS820-4.5IN

Rexnord Modular Plastic Belting Component
Mi Item #04165524
MFR #HS820-4.5IN

Mfr description
81426852 HS820K4.5
  • HS820 4.5 Inch Wide TableTop® Chain Molded in Green Heat Stabilized Nylon Material
  • Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.21/ft

Specifications

Dimensions

  • Chain Pitch  
    1.5000 in
  • Mat Width  
    4-1/2 in

Details

  • Chain Material
    HS
  • Chain Number
    820
  • Component Style
    Straight Running
  • Mat Material
    Heat Stabilized (Green)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)