Motion
L18-04A
Modular Air Lubricator - 1/2 NPT Port Size, Polycarbonate Bowl, 96 cfm Max Flow, 4.09 oz Oil Capacity
MI ITEM #04165890
MFR #L18-04A
Price$133.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 NPT Port Size, Polycarbonate Bowl, 96 cfm Max Flow, 4.09 oz Oil Capacity
MI ITEM #04165890
MFR #L18-04A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.17/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    None
  • Lubricator Type
    Compact
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    96 cfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    4.09 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Recommended Lubricants
    SAE 10/150SSU
  • Series
    L18

Overview

Mfr description
L18-04A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought