Motion
051141-20431 ORBITAL SANDER

3M
051141-20431 ORBITAL SANDER

3M™ Self-Generated Vacuum Orbital Sander 20431, 3 in x 4 in, 1/8 in Orbit, 10,000 Max OPM, 1 per case
Mi Item #04166029
MFR #051141-20431 ORBITAL SANDER
Price$700.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-20431 ORBITAL SANDER

3M™ Self-Generated Vacuum Orbital Sander 20431, 3 in x 4 in, 1/8 in Orbit, 10,000 Max OPM, 1 per case
Mi Item #04166029
MFR #051141-20431 ORBITAL SANDER

Mfr description
051141-20431 ORBITAL SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for flat surface finishing and sealer sanding
  • Compact, lightweight with a grip-from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.51/each

Specifications

Dimensions

  • Overall Height
    4.16 in
  • Overall Length
    9.63 in
  • Overall Width
    6.88 in
  • Weight
    2.353 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for flat surface finishing and sealer sanding • Compact, lightweight with a grip-from• the-top design for less fatigue • Precision-balanced and designed for smooth operation • Pneumatic power provides hours of continuous use, far exceeding standard electric sanders (air hose and air compressor sold separately) • Three models – non vacuum, central vacuum-ready and self-generated vacuum
  • Manufacturer Stock Number
    60440128050
  • Manufacturer Upc Number
    00051141204314
  • UPC_NO
    00051141204314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)