Motion
185-6 DISC PACK KIT

LOVEJOY INC
185-6 DISC PACK KIT

69790491453 Disc Coupling Disc Pack Kit - 185-6 Cplg Size, Circular, Stainless Steel
Mi Item #04166385
MFR #185-6 DISC PACK KIT
Price$669.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
185-6 DISC PACK KIT

69790491453 Disc Coupling Disc Pack Kit - 185-6 Cplg Size, Circular, Stainless Steel
Mi Item #04166385
MFR #185-6 DISC PACK KIT

Mfr description
185-6-DISC PACK KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$669.98/each

Specifications

Dimensions

  • Coupling Size Code
    185-6
  • Dimensions WxHxD
    12 in x 9 in x 1 in
  • Weight
    2.19 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Circular
  • Includes
    (6) Bolts, (6) Nuts & (1) Disc
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914535
  • Number Of Bolt Holes
    6
  • Number Of Pieces
    13
  • Product Type
    Disc Coupling Disc Packs
  • Torque Capacity
    29200 in
  • UPC_NO
    697904914535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)