Motion
NCDQ2A100-35D

SMC CORP OF AMERICA
NCDQ2A100-35D

Compact Air Cylinder - Standard Type, 100 mm Bore, 35 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #04166458
MFR #NCDQ2A100-35D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A100-35D

Compact Air Cylinder - Standard Type, 100 mm Bore, 35 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #04166458
MFR #NCDQ2A100-35D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDQ2A100-35D COMPACT CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3/4-16 Male UNF
  • Port Size
    3/8 NPT
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    1217 lbf
  • Pull Force At 100 Psi
    1108 lbf
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    138.5 mm
  • Overall Width
    132.5 mm
  • Overall Height
    117 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Male
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    3/4-16 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text