Motion
D7404-L06-02
USA Sealing Compression Straight Adapter - 6 mm Male Metric x 1/8 in Male British Standard Pipe Taper
Mi Item #04166715
MFR #D7404-L06-02
Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 6 mm Male Metric x 1/8 in Male British Standard Pipe Taper
Mi Item #04166715
MFR #D7404-L06-02

Mfr description
L06MBT-02MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.59/each

Specifications

Dimensions

  • End 1 Size
    6 mm
  • End 2 Size
    1/8 in
  • Hex Body
    12.0
  • Overall Length
    31.0
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male BSPT
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    6 mm Male Metric x 1/8 in Male British Standard Pipe Taper
  • End 1 Style
    Male Metric
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/8–28
  • Fitting Material
    Stainless Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)