Motion
ASV510F-N03-11S

SMC CORP OF AMERICA
ASV510F-N03-11S

Pneumatic Quick Exhaust Valve - 27 (In to Out) mm², 29 (Out to Exhaust) mm² Flow Coefficient, 0.3750 NPT Port, 145 psi Max
Mi Item #04167177
MFR #ASV510F-N03-11S
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV510F-N03-11S

Pneumatic Quick Exhaust Valve - 27 (In to Out) mm², 29 (Out to Exhaust) mm² Flow Coefficient, 0.3750 NPT Port, 145 psi Max
Mi Item #04167177
MFR #ASV510F-N03-11S

Mfr description
ASV510F-N03-11S SPEED EXHAUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Exhaust Port Size
    0.3750 NPT
  • Overall Length
    88.2 mm
  • Overall Width
    30 mm
  • Port Size
    3/8 NPT
  • Weight
    0.19 lbs

Details

  • Body Material
    PBT
  • Flow Coefficient Cv Flow Factor Kv
    27 (In to Out) mm², 29 (Out to Exhaust) mm²
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    ASV
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)