Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- BearingsBall Bearing
- Bracket 1Foot
- Cushion TypeAir Cushion
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- Lock TypeFine Lock
- MagnetWith Magnet
- Mounting TypeFoot
- Operating Pressure Range2 bar, 1 to 29 psi, 145 psi
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMLGC
- TypeGuide Cylinder
Overview
Mfr description
MLGCLB40-700-R-D-H7A1LS MLGC, GUIDE