1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
1078234
Epoxy Resin - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, Purple color
MI ITEM #
04167240
MFR #
1078234
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 1078234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
1078234
Epoxy Resin - Stainless Steel Compatible, 50 ml Package, 24 hr Cure Time, Purple color
MI ITEM #
04167240
MFR #
1078234
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Package Size
50 ml
Shear Strength
4200 psi
Details
Color
Purple
Cure Time
24 hr
Flammability
Flammable
Package Type
Cartridge
Overview
Mfr description
1078234 E-30UT EPOXY 50 ML
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought