Motion
S6510413
Floor Coating - 1 gal, Clear Color
MI ITEM #04167263
MFR #S6510413
List Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 1 gal, Clear Color
MI ITEM #04167263
MFR #S6510413

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$127.56/each for your price

Overview

Mfr description
S6510413 CLEAR

Specifications

  • Type
    Floor Coating
  • Color
    Clear
  • Color Family
    Clear
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    72 hr.
  • Coverage Range
    300 ft²
  • Min Application Temperature
    +60 °F
  • Max Application Temperature
    +90 °F
  • Standards Met
    USDA Acceptable
  • Package Quantity
    2
  • UPC_NO
    020066651091
  • VOC Content
    Less Than100 g/L
  • Application Temperature Range
    60 to 80 °F
  • Coverage
    100 to 200 ft²/gal
  • Exposure Conditions
    Moderate to Severe
  • Resin Type
    Epoxy
  • Size
    1 GALLON
  • Surface
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text