Motion
S6568413
Floor Coating - 1 gal, Tile Red Color
MI ITEM #04167264
MFR #S6568413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 1 gal, Tile Red Color
MI ITEM #04167264
MFR #S6568413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S6568413 TILE RED

Specifications

  • Type
    Floor Coating
  • Color
    Tile Red
  • Color Family
    Red
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    48 to 72 hr.
  • Coverage Range
    300 ft²
  • Min Application Temperature
    +60 °F
  • Max Application Temperature
    +90 °F
  • Standards Met
    USDA Acceptable
  • Package Quantity
    2
  • Base Type
    Solvent
  • VOC Content
    Less Than100 g/L
  • Application Temperature Range
    60 to 90 °F
  • Coverage
    100 to 300 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Green Certification, Regulation or Standard Met
    Meets SCAQMD Requirements
  • Resin Type
    Polyamine Converted Epoxy
  • Size
    1 gal.
  • Surface
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text