Motion
S6592413
Floor Coating - 1 gal, White Color
MI ITEM #04167268
MFR #S6592413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 1 gal, White Color
MI ITEM #04167268
MFR #S6592413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S6592413 WHITE

Specifications

  • Type
    Floor Coating
  • Color
    White
  • Color Family
    White
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    10 h
  • Coverage Range
    300 ft²
  • Min Application Temperature
    +60 °F
  • Max Application Temperature
    +90 °F
  • Standards Met
    USDA Acceptable
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text