Motion
H700B-010
Flow Rate Hydraulic Flow Meter - 1 gpm Port Size, SAE, Female, 10 gpm Max Flow
MI ITEM #04167297
MFR #H700B-010
Your Price$728.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - 1 gpm Port Size, SAE, Female, 10 gpm Max Flow
MI ITEM #04167297
MFR #H700B-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$728.52/each(List $837.80)

Overview

Mfr description
H700B-010 FLOW METER

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    1 gpm
  • Connection Gender
    Female
  • Action
    Direct
  • Maximum Flow Rate
    10 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    +3500 psi
  • Operating Medium
    Oil
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought