Motion
VQZ335R-5M1
Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted
Mi Item #04167682
MFR #VQZ335R-5M1
Price$54.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted
Mi Item #04167682
MFR #VQZ335R-5M1

Mfr description
VQZ335R-5M1 VALVE, BASE MOUNT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.57/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Overall Height
    68.3 mm
  • Overall Length
    76.3 mm
  • Overall Width
    45 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    2-Way
  • For Use With Series
    VQZ300
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    14.5 to 101.5 psi, 0.1 to 0.7 MPa
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Response Time
    17 ms, 25 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    4.1 dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VQZ300
  • Wetted Parts Material
    Metal
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)