Motion
1010DU
Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
Mi Item #04167706
MFR #1010DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
Mi Item #04167706
MFR #1010DU

Mfr description
1010DU BUSHING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum PV Value
    100000
  • Outside Diameter
    12 mm
  • Overall Length
    10 mm

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Max V Value
    1000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)