Motion
HP8505-7.5IN MTW T-TAB T2P N.85IN

REXNORD INC
HP8505-7.5IN MTW T-TAB T2P N.85IN

Table Top Chain - Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #04167926
MFR #HP8505-7.5IN MTW T-TAB T2P N.85IN
Price$212.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-7.5IN MTW T-TAB T2P N.85IN

Table Top Chain - Straight Running, 7.5000 in Flight Width, 0.7500 in Chain Pitch, Tan Color
MI ITEM #04167926
MFR #HP8505-7.5IN MTW T-TAB T2P N.85IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.34/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.07 lbs
  • Weight per Foot
    1.82 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699469929

Overview

Mfr description
81420001 HP8505-7.5MTWTABS-T2PN.84

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought