Motion
WFH265-24-6-CA-N

RIG-A-LITE CO., INC.
WFH265-24-6-CA-N

Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Lamp Length: 48"
Mi Item #04168092
MFR #WFH265-24-6-CA-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RIG-A-LITE CO., INC.
WFH265-24-6-CA-N

Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Lamp Length: 48"
Mi Item #04168092
MFR #WFH265-24-6-CA-N

Mfr description
WFH265246CANSHSPHLLC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    50-3/4 x 24.13 x 6
  • Height
    6 in
  • Lamp Length
    48 in
  • Length
    50-3/4 in
  • Wattage
    32 W
  • Width
    24.13 in

Details

  • Additional Details
    Certified for Food Equipment
  • Color
    Transparent
  • Lamp Code
    T8
  • Number Of Lamps
    6
  • Socket Type
    Bi-Pin
  • Start Type
    Instant Start
  • Voltage
    120 to 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)