Overview
Mfr description
MOCC33-12-A CLAMP OLDHAM COUPLING HUB
Specifications
- Outside Diameter1.3130 in
- Length Through Bore0.5910 in
- Material2024 or 7075 Aluminum
- SeriesMOCC
- Operating Temperature Range-23 °C to 148 °C
- Product TypeOldham Coupling Hubs
- UPC_NO63452911659
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data