Motion
TP LF963-2IN

REXNORD INC
TP LF963-2IN

MCC® Flat Top Conveyor Chain Accessory - Top Plate, Low Friction Material
Mi Item #04168138
MFR #TP LF963-2IN
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF963-2IN

MCC® Flat Top Conveyor Chain Accessory - Top Plate, Low Friction Material
Mi Item #04168138
MFR #TP LF963-2IN

Mfr description
114-139-14 TP LF963K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Accessory Type
    Top Plate
  • Manufacturer Upc Number
    698210185268
  • Material
    Low Friction
  • UPC_NO
    698210185268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)