Motion
GO-220B-330
Gear Oil - 330 gal, 220 ISO, No
Mi Item #04168164
MFR #GO-220B-330
Price$14,404.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 330 gal, 220 ISO, No
Mi Item #04168164
MFR #GO-220B-330

Mfr description
GO-220-330 EP GEAR OIL 220 MINERAL
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,404.12/each

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    220
  • Size
    330 gal (US)
  • Weight
    2800 lb

Details

  • Additional Applications
    And Worm Designs, Bevel, Enclosed Spur, Heavily Loaded Enclosed Gear Drives And Reducers, Helical, Herringbone
  • Additives Included
    EP
  • AGMA Number
    5
  • Base Type
    Mineral Oil
  • Food Grade
    No
  • Form
    Oil
  • Lubricant Type
    Gear Oil
  • Manufacturer Catalog Number
    GO-220B-330
  • Material Application
    And Cadmium-Nickel, Babbitt, Bronze, Copper, Steel
  • Oil Type
    Mineral
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
  • Trade Name/Number
    INDUSTRIAL EP GEAR OIL 220
  • Viscosity
    ISO VG 220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)