Motion
HFH1-046B-275

LUBRI-LOY COMPANY
HFH1-046B-275

Food Grade Hydraulic Oil Mineral
Mi Item #04168165
MFR #HFH1-046B-275
Price$17,353.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
HFH1-046B-275

Food Grade Hydraulic Oil Mineral
Mi Item #04168165
MFR #HFH1-046B-275

Mfr description
HFH1-046B-275 HYDRAULIC OIL 46 FG
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,353.85/each

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    46
  • Weight
    2350 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)