1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LUBRI-LOY COMPANY
WMO-022B-330
White Mineral Oil
Mi Item #
04168167
MFR #
WMO-022B-330
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Oil
LUBRI-LOY COMPANY WMO-022B-330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRI-LOY COMPANY
WMO-022B-330
White Mineral Oil
Mi Item #
04168167
MFR #
WMO-022B-330
Mfr description
WMO-022B-330 TECH GRADE WHITE MINERAL
Odorless, Colorless FDA 21 CFR 178.3625
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
330 gal (US)
ISO Grade
22
Weight
2600 lb
Details
Harmonization Code
2710.19.3080
Oil Type
Food Grade Mineral
Product Type
Direct Food Contact Oil
Prop 65 Statement
No
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items