Motion
6904 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04168393
MFR #6904 2RS
Price$86.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04168393
MFR #6904 2RS

Mfr description
6904-2RSUV2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.64/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6904-2RSUV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6904 2RS is a 20 mm bore radial/deep groove ball bearing with a 37 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6904 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106025221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)