Motion
12L3
Vice-Grip® Locking Pliers - Teeth, 12 in Overall Length
Mi Item #04168480
MFR #12L3
Price$28.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vice-Grip® Locking Pliers - Teeth, 12 in Overall Length
Mi Item #04168480
MFR #12L3

Mfr description
12L3 PLIERS LOCKING 12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.92/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.57 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    3-1/8 in
  • Release Type
    Trigger Release
  • UPC_NO
    038548012018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)