Motion
12546
MI ITEM #04168613
MFR #12546
List Price$77.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04168613
MFR #12546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.52/each for your price

Overview

Mfr description
6665 EVAPORATIVE COOLING VEST, GRAY, 2XL
  • The Chill-Its® 6665 Evaporative Cooling Vest is made with an advanced polymer-embedded fabric to provide workers with immediate core cooling relief from the heat. This lightweight cooling vest is made of comfortable and durable quilted nylon exterior with mesh side panels for ventilation and stretch. Wear this body cooling vest over a t-shirt. A water-repellant liner keeps the interior of the vest as dry as possible when activated, though wearers should expect to feel some dampness/wetness. Evaporative cooling technologies such as embedded polymers are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. HOW TO ACTIVATE Soak in water for 2-5 minutes to activate. The embedded polymers will retain water for up to four hours of cooling relief. Hand wash as needed and hang to dry.

Specifications

  • Garment Type
    Cooling Vest
  • Garment Use
    Evaporative
  • Material
    Nylon
  • Vest Color
    Gray
  • Size
    2XL
  • Product Line
    Chill-Its
  • Cooling Method
    Soak in Water 2 to 5 Minutes
  • Manufacturer Product Page
  • Additional Details
    V-neck with zipper closure - Quilted nylon outer layer - Activated, polymer-embedded fabric inside - Water-repellent liner and black cotton-poly elastic trim - Lightweight, durable, and washable - 100% nylon - Gray, Lime
  • Length
    12 in
  • Color
    Gray
  • Description
    6665 2XL Gray Evaporative Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Series
    Evaporative
  • UPC_NO
    720476125464
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought