Motion
MR880TAB-3.25IN

REXNORD INC
MR880TAB-3.25IN

Table Top Chain - Nylon, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #04168664
MFR #MR880TAB-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR880TAB-3.25IN

Table Top Chain - Nylon, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #04168664
MFR #MR880TAB-3.25IN

Mfr description
MR880TK3.25 MR880TK3.25
  • MR880TAB 3.25 Inch Wide TableTop® Chain Molded in Black Melt Resistant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4 mm
  • Guide Clearance Curve
    41.4 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    7.1 mm
  • Weight
    0.08 lbs
  • Weight per Foot
    0.6 (Approximate) lb

Details

  • Base Chain Material
    MR
  • Chain Material
    Black Melt Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Melt Resistant
  • Flight Material
    MR
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210889401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)