Motion
RES33
Dixon Valve & Coupling Hose End
Mi Item #04168734
MFR #RES33
Price$217.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
Mi Item #04168734
MFR #RES33

Mfr description
RES33 COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.70/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Rotation Angle
    360 °
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    0.6471 lbs

Details

  • Additional Details
    WARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • Manufacturer Catalog Number
    RES33
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • O-Ring Location
    Female Swivel
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)