Motion
PWTR2562-2RS

INA (SCHAEFFLER)
PWTR2562-2RS

Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #04169352
MFR #PWTR2562-2RS
Price$403.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR2562-2RS

Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #04169352
MFR #PWTR2562-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    24 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Roller Shape
    Crowned
  • Series
    PWTR
  • UPC_NO
    4047643198271

Overview

Mfr description
PWTR2562-2RS-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought