Overview
Mfr description
AWG40-N03G1-Z FILTER REGULATOR
Specifications
- Country of OriginJP
- Port Size3/8 NPT
- Drain TypeManual
- SeriesAWG
- Included OptionsRound Pressure Gauge with Limit Indicator
- Manufacturer Catalog
- Weight3.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data